3/4 x 3/4 x 12 in. FIP Stainless Steel Braided Flexible Water Connector
3/4 x 3/4 x 12 in. FIP Stainless Steel Braided Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used as an alternative to hard piping
- Approved for electric and gas water heaters with flue vent
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- CSA Certified:
- CSA B125.6
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- UPC:
- 697285956544
- Water Supply Connector Type:
- Water Heater