1/2 x 3/8 in. Push-to-Connect x Compression Loose Key Handle Straight Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. Push-to-Connect x Compression Loose Key Handle Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek chrome finish for an attractive appearance
- Quarter-turn full-port brass ball valve
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Remove using a disconnect clip or disconnect tongs (both sold separately)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1 2005
- CSA Certified:
- CSA B125.1-12
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Compression
- End Connections:
- Push-to-Connect x Compression
- Handle Material:
- Metal
- Handle Type:
- Loose Key
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 200
- Recommended Valve Application:
- Commercial, Potable Water, Residential
- Temperature Range:
- 30 to 160 Deg F
- UL Listed:
- No
- UPC:
- 697285247321
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve