1/4 - 1 in. PEX, Cutting Pipe Cutter
1/4 - 1 in. PEX, Cutting Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cuts 1/8 in. to 1 in. PEX pipe
- Cuts 1/4 " - 1" sizes
- Compactly designed for tight spaces
- Easy to use
Specifications
- Application:
- PEX, Cutting
- Color Finish Name:
- Maroon
- Cutting Capacity:
- 1/4 in - 1 in
- Depth:
- 8-1/4 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Tool Type:
- Pipe Cutter
- UPC:
- 697285007017
- Weight:
- 0.835 lb
- Width:
- 4-1/2 in