3/4 x 1/2 x 1/2 in. Push-to-Connect Reducing Plastic Tee
EvoPEX™ 3/4 x 1/2 x 1/2 in. Push-to-Connect Reducing Plastic Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Push?to?Connect PEX?Only Fitting
- No special tools, crimp rings, clamps, solder, or glue required
- Simply push the PEX pipe into the fitting for a secure connection
- The built?in green indicator ring becomes fully visible once the pipe is inserted to the correct depth, ensuring a permanent, leak?free connection
- Eliminates the need for tools or calibration, significantly speeding up rough?in plumbing installs
- No flames, soldering, chemicals, or adhesives - ideal for behind?the?wall and underground installations
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-84, ASTM F-877
- Application:
- PEX Pipe
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- EvoPEX™
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global