This product requires certification to purchase.

1/2 x 3/4 x 18 in. FIP Stainless Steel Braided Flexible Water Connector

SharkBite®

1/2 x 3/4 x 18 in. FIP Stainless Steel Braided Flexible Water Connector

  • Fast #
  • Part #SU3068FLEX18LF
  • Item #4468292
  • Manufacturer Part #U3068FLEX18LF
5 out of 5 Customer Rating
Brand image
SharkBite®

1/2 x 3/4 x 18 in. FIP Stainless Steel Braided Flexible Water Connector

  • Fast #
  • Part #SU3068FLEX18LF
  • Item #4468292
  • Manufacturer Part #U3068FLEX18LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used as an alternative to hard piping
  • Approved for electric and gas water heaters with flue vent
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
18 in
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UPC:
697285604575
Water Supply Connector Type:
Water Heater