This product requires certification to purchase.

18 x 3/4 in. Water Heater Connector

SharkBite®

18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #SU3088FLEX18BVLF
  • Item #4459609
  • Manufacturer Part #U3088FLEX18BVLF
4.4 out of 5 Customer Rating
Brand image
SharkBite®

18 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #SU3088FLEX18BVLF
  • Item #4459609
  • Manufacturer Part #U3088FLEX18BVLF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 36
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Can be used as an alternative to hard piping
  • Approved for electric and gas water heaters with flue vent
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
FNPT
End Connections
Push-to-Connect x FNPT
Length
18 in
Pressure - Maximum
200 psi
Valve Size
3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Material
Stainless Steel, Rubber, Brass
Material Type
EPDM, DZR
Rigid
No
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Residential
CSA Certified
CSA B125.6
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
UPC
697285604612