2 in. DZR Brass Full Port Push 200# Ball Valve
This product has been replaced by
Manufacturer Part #UXLBV54
2 in. DZR Brass Full Port Push 200# Ball Valve
Product Details
Product Details
- Ideal for freezes and other emergency repairs
- Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe
- Can be installed in wet lines
- Can be rotated for easier and faster installation
- No special tools, crimping, glue or soldering is needed
- Ideal for working in tight spaces
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1157
- ASSE Standards:
- ASSE 1061
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- IAPMO Listed:
- Yes
- ISO:
- ISO 6509
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-29/50 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve