2 in. Push Brass Cap
This product has been replaced by
Manufacturer Part #UXL0454
2 in. Push Brass Cap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
- Instant push-fit connection for increased ease-of-use
- No soldering, unions, or glue needed
- Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
- Fittings can even be rotated after assembly for easier installation in tight spaces
- Certified for use in commercial and residential applications
- Requires PEX inserts for installation, sold separately
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UPC:
- 697285001374