24 x 1 in. Water Heater Connector
24 x 1 in. Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 18 Pallet: 324-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used as an alternative to hard piping
- Approved for electric and gas water heaters with flue vent
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
-
Lead Law Compliant
Specifications
- Application:
- Copper, CPVC, HDPE Pipe, PE-RT Pipe, PEX
- Color Finish Category:
- Stainless Steel
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Brass, Stainless Steel
- Material Type:
- DZR
- Pressure - Maximum:
- 200 psi
- Rigid:
- No
- UL Listed:
- No
- UPC:
- 697285011045