1-1/4 in. Brass Full Port Push 200# Ball Valve
2XL 1-1/4 in. Brass Full Port Push 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Ideal for working in tight spaces
- Remove if needed using disconnect clip or disconnect tongs (both sold separately)
- Rated for 200 psi and 200°F (93°C)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM B-88, ASTM D-2846, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B125.3
- Clean Bagged:
- No
- Collection:
- 2XL
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 2-18/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-11/32 in
- Material:
- Brass, Stainless Steel, Plastic
- Material Type:
- DZR, PTFE
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- No
- UPC:
- 697285039285
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- Ball
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve