This product requires certification to purchase.

3/4 *SHARKB CHK Valve

This product has been replaced by

3/4" X 3/4" SharkBite Max Check Valve
SharkBite® 3/4" X 3/4" SharkBite Max Check Valve
Manufacturer Part #UR2016A
SharkBite®

3/4 *SHARKB CHK Valve

  • Fast #
  • Part #SUR2016
  • Item #11460401
  • Manufacturer Part #UR2016
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4" X 3/4" SharkBite Max Check Valve
SharkBite® 3/4" X 3/4" SharkBite Max Check Valve
Manufacturer Part #UR2016A
SharkBite®

3/4 *SHARKB CHK Valve

  • Fast #
  • Part #SUR2016
  • Item #11460401
  • Manufacturer Part #UR2016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60 Pallet: 5760
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR9 pipe
  • Half the insertion effort, double the burst pressure
  • Can be installed on wet lines and pressure tested immediately
  • Stainless steel retainer adds strength and durability
  • High-performance DZR lead-free brass body
  • No special tools, crimping, soldering or glue required
  • Can be rotated after installation
  • No tube liner required for PEX
  • 25 yr warranty when properly installed on PEX, copper, CPVC and PE-RT
  • 5 yr warranty when properly installed with HDPE SDR9
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Height
1-3/10 in
Length
3-1/2 in
Pressure - Maximum
250 psi
Valve Size
3/4 in
Width
1-3/10 in
Characteristics & Features
Installation Type
Horizontal Mount, Vertical Mount
Valve Body Material
Brass
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASSE Standards
ASSE 1061
CSA Certified
CSA B125.3
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Type
SUR2016
UPC
697285052147