3/4 in. Brass Push-to-Connect x MHT Hose Bibb
3/4 in. Brass Push-to-Connect x MHT Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for replacement and new construction installation
- Compatible with PEX, copper, CPVC and PE-RT pipe
- No special tools, crimping, glue or solder required
- Can be installed in wet lines
- Can be rotated for easier and faster installation
- Ideal for working in tight spaces
- Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
-
Lead Law Compliant
Specifications
- Color Finish Name:
- Natural Brass
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- MGHT
- End Connections:
- Push-to-Connect x MGHT
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in