This product requires certification to purchase.

3/4 in. Brass Push-to-Connect x MHT Hose Bibb

SharkBite®

3/4 in. Brass Push-to-Connect x MHT Hose Bibb

  • Fast #
  • Part #S24627LF
  • Item #7568711
  • Manufacturer Part #24627LF
5 out of 5 Customer Rating
Brand image
SharkBite®

3/4 in. Brass Push-to-Connect x MHT Hose Bibb

  • Fast #
  • Part #S24627LF
  • Item #7568711
  • Manufacturer Part #24627LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for replacement and new construction installation
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • No special tools, crimping, glue or solder required
  • Can be installed in wet lines
  • Can be rotated for easier and faster installation
  • Ideal for working in tight spaces
  • Remove if needed using disconnect clip or disconnect tongs (both sold separately)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 14, ANSI 372
Color Finish Name:
Natural Brass
End Connection 1:
Push
End Connection 2:
MGHT
End Connections:
Push x MGHT
Handle Material:
Metal
Handle Type:
Round
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 61, NSF 14, NSF 372
NSF Certified:
Yes
No Kink:
No
Number of Handles:
Single Handle
Pressure - Maximum:
200 psi
Recommended Valve Application:
Potable Water
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Hose Bibb