This product requires certification to purchase.

3/4 in. DZR Brass Push 200# Ball Valve

SharkBite®

3/4 in. DZR Brass Push 200# Ball Valve

  • Fast #
  • Part #S246160000LF
  • Item #7568620
  • Manufacturer Part #24616-0000LF
4.1 out of 5 Customer Rating
Brand image
SharkBite®

3/4 in. DZR Brass Push 200# Ball Valve

  • Fast #
  • Part #S246160000LF
  • Item #7568620
  • Manufacturer Part #24616-0000LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Ideal for working in tight spaces
  • Remove if needed using disconnect clip or disconnect tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Can be rotated for easier and faster installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI Z1157
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Handle Material:
Metal
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-43/50 in
Material:
Brass, Plastic, Metal
Material Type:
DZR, PTFE
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Water
Temperature Range:
33 to 200 Deg F
UPC:
697285246164
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve