3/4 in. DZR Brass Push-to-Connect Check Valve
3/4 in. DZR Brass Push-to-Connect Check Valve
Product Details
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- No special tools, crimping, glue or solder required
- Can be installed horizontally or vertically
- Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
- Rated for 200 psi and 150°F (65°C)
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1061
- Color Finish Name:
- Natural Brass
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-13/50
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 697285002586
- Valve Body Material:
- Brass
- Valve Body Style:
- Check
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve