3/4 in. Max Ball Valve x 3/4 in. FIP Stainless Steel Braided Water Heater Connector
3/4 in. Max Ball Valve x 3/4 in. FIP Stainless Steel Braided Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Compatible with PEX, copper, CPVC PE-RT, or HDPE pipe
- Approved for electric and gas water heaters with flue vent
- Requires no special tools to install on hot or cold-water lines
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18
- Material:
- Stainless
- Rigid:
- No
- Type:
- SUR3088FX18BV
- UPC:
- 697285082359