This product requires certification to purchase.

3/4 in. Plastic PEX Crimp x 1/2 in. MPT Adapter

SharkBite®

3/4 in. Plastic PEX Crimp x 1/2 in. MPT Adapter

  • Fast #
  • Part #SUP138
  • Item #4662020
  • Manufacturer Part #UP138
5 out of 5 Customer Rating
Brand image
SharkBite®

3/4 in. Plastic PEX Crimp x 1/2 in. MPT Adapter

  • Fast #
  • Part #SUP138
  • Item #4662020
  • Manufacturer Part #UP138
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM F-877, ASTM F-2159
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
MPT
End Connections:
PEX Crimp x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polysulfone, Polymer
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
UPC:
697285989917