This product requires certification to purchase.

3/4 in. Push Brass Press Coupling

SharkBite®

3/4 in. Push Brass Press Coupling

  • Fast #
  • Part #SU4016LF
  • Item #4459612
  • Manufacturer Part #U4016LF
4.8 out of 5 Customer Rating
Brand image
SharkBite®

3/4 in. Push Brass Press Coupling

  • Fast #
  • Part #SU4016LF
  • Item #4459612
  • Manufacturer Part #U4016LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
Yes
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Transitional, Straight
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
3/4 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F
Type:
SU4016LF
UPC:
697285969445