3/4 in. Push-to-Connect Brass 45 Degree Elbow
3/4 in. Push-to-Connect Brass 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Compatible with PEX, copper, CPVC, PE-RT and SDR-9 HDPE pipes in any combination
- No special tools, crimping, glue or soldering required
- Can be installed in wet lines
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- Remove using a disconnect clip or disconnect tongs (both sold separately)
- Rated for 200 psi and 200°F (93°C)
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- Application:
- Copper Pipe, CPVC Pipe, HDPE Pipe, PEX Pipe, Polybutylene Pipe, Potable Water, Underground, Wall
- Elbow Degree:
- 45 DD
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow, Straight
- Material:
- Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global