3/4 in. x 1000 ft. Cross-Linked Polyethylene Pipe in Orange
3/4 in. x 1000 ft. Cross-Linked Polyethylene Pipe in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quality engineered and manufactured
- The oxygen diffusion barrier applied to the exterior limits oxygen permeation through the tubing wall in hydronic heating applications which prevents corrosion of ferrous metal parts in the heating system
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Commercial
- CSA Certified:
- CSA B137.5
- Color Finish Name:
- Orange
- Diameter - Outside:
- 7/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- UL Listed:
- No
- UPC:
- 697285339996