3/4 x 1/2 in. Push Brass Coupling
3/4 x 1/2 in. Push Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 60 Pallet: 1980-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Instant push-fit connection for increased ease-of-use - No soldering, clamps, unions, or glue required
- Fittings certified to 200 PSI and 200°F - Proven durability and quality
- Fits copper tubing, and CTS CPVC and PEX - Connects all three types in any combination
- Integral pipe liner for PEX installations - Integrated design means no loose components, ensures secure, reliable connection
- Design certified and agency listed - Inspector friendly, peace of mind!
- Compact, robust Lead-Free DZR brass body - Foundation of a strong, corrosion resistant, durable fitting
- Design certified to NSF/ANSI 61, NSF/ANSI 14 and ASSE 1061 product standard for use in potable water and hydronic heating water distribution - Quality engineered and manufactured
- Lead-Free
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM E-84, ASTM E-119
- CSA Certified:
- CSA B125.3
- Clean Bagged:
- Yes
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-2/10 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- UL 263
- UPC:
- 697285465060