3/4 x 1 in. Push x MNPT Brass Adapter
3/4 x 1 in. Push x MNPT Brass Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- No special tools, crimping, glue or soldering required can be installed in wet lines
- Approved for underground and behind-the-wall applications with no access panels
- Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM E-84, ASTM E-119
- CSA Certified:
- CSA B125.3
- Clean Bagged:
- Yes
- End Connection 1:
- Push
- End Connection 2:
- MNPT
- End Connections:
- Push x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- ISO:
- ISO 6509, ISO 9001
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 33 to 200 Deg F
- Type:
- SU139LF
- UL Listed:
- UL 263