3/4 X 1 in. X 24 in. FIP Stainless Steel Braided SharkBite Max Corrugated Water Softener Connector
3/4 X 1 in. X 24 in. FIP Stainless Steel Braided SharkBite Max Corrugated Water Softener Connector
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fastest and easiest way to connect water heater to hot and cold water lines
- Stainless Steel Retainer for added strength, rated to 250 PSI
- No PEX tube liner for smoother connection and less insertion force
- Compatible with PEX, copper, CPVC PE-RT, or HDPE Pipe
- Approved for electric and gas water heaters with flue vent
- Requires no special tools to install on hot or cold-water lines
- Can be installed on wet or dry lines pressure tested immediately
- Rotatable after installation and removable
- PEX tube liner not required
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Length:
- 24
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- Type:
- SURSS3086FX24
- UPC:
- 697285082502