3/4 X 3/4 FIP 24 STAINLESS STEEL BRAIDED SHARKBITE MAX WATER HEATER CONNECTOR
3/4 X 3/4 FIP 24 STAINLESS STEEL BRAIDED SHARKBITE MAX WATER HEATER CONNECTOR
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with PEX, copper, CPVC PE-RT, or HDPE pipe
- Approved for electric and gas water heaters with flue vent
- Requires no special tools to install on hot or cold-water lines
- Can be installed on wet or dry lines pressure tested immediately
- Rotatable after installation and removable
- PEX tube liner not required
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- Low-lead DZR corrosion-resistant brass body
- Rated to 140-degrees F and 200 PSI
- Code approved, IAPMO Listed for details, see specification
Specifications
- End Connection 1:
- Push
- End Connection 2:
- FPT
- End Connections:
- Push x FPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 24
- Material:
- Stainless Steel
- Maximum Temperature:
- 140
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- Rigid:
- No
- Type:
- SUR3088FX24
- UPC:
- 697285082403