This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. Push Brass Reducing Tee

SharkBite®

3/4 x 3/4 x 1/2 in. Push Brass Reducing Tee

  • Fast #
  • Part #SU444LF
  • Item #3919629
  • Manufacturer Part #U444LF
3.6 out of 5 Customer Rating
Brand image
SharkBite®

3/4 x 3/4 x 1/2 in. Push Brass Reducing Tee

  • Fast #
  • Part #SU444LF
  • Item #3919629
  • Manufacturer Part #U444LF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connection 3
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 1/2 in x 3/4 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Reducing
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
33 to 200 Deg F
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
SU444LF
UPC
697285465473