3/4 x 3/4 x 3/8 in. Brass PEX Crimp Tee
3/4 x 3/4 x 3/8 in. Brass PEX Crimp Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made from lead-free DZR EcoBrass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Compatible with PEX and PE-RT pipe
- Certified for potable and radiant heating applications
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-877, ASTM F-1807
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fits Pipe Size:
- 3/8 in - 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/8 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 33 to 200 Deg F