3/8 in. Plastic PEX Crimp x 3/8 in. NPSM Swivel Adapter
3/8 in. Plastic PEX Crimp x 3/8 in. NPSM Swivel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Compatible with PEX and PE-RT pipe
- Made from high performance Acudel Polymer
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Certified for potable and radiant heating applications
Specifications
- End Connection 1:
- PEX Crimp
- End Connection 2:
- NPSM Swivel
- End Connections:
- PEX Crimp x FPT
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- UPC:
- 697285989900