This product requires certification to purchase.

3/8 x 1/2 in. Brass PEX Crimp Coupling

SharkBite®

3/8 x 1/2 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #SUC009LF
  • Item #4662157
  • Manufacturer Part #UC009LF
4.8 out of 5 Customer Rating
Brand image
SharkBite®

3/8 x 1/2 in. Brass PEX Crimp Coupling

  • Fast #
  • Part #SUC009LF
  • Item #4662157
  • Manufacturer Part #UC009LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Compatible with PEX and PE-RT pipe
  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877, ASTM F-1807
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
3/8
Fitting Size 2:
1/2
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
UPC:
697285606098