3/8 x 1/2 in. Push x FNPT Brass Reducing Connector
3/8 x 1/2 in. Push x FNPT Brass Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- Rated for 200 psi and 200°F (93°C)
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Clean Bagged:
- Yes
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- FNPT
- End Connections:
- Push-to-Connect x FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Connector
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 33 to 200 Deg F