This product requires certification to purchase.

5-3/4 in x 4-7/8 in x 3-1/2 in Ice Maker Push Connect Supply Box

SharkBite®

5-3/4 in x 4-7/8 in x 3-1/2 in Ice Maker Push Connect Supply Box

  • Fast #
  • Part #SHA25096
  • Item #5176603
  • Manufacturer Part #25096
4.5 out of 5 Customer Rating
Brand image
SharkBite®

5-3/4 in x 4-7/8 in x 3-1/2 in Ice Maker Push Connect Supply Box

  • Fast #
  • Part #SHA25096
  • Item #5176603
  • Manufacturer Part #25096
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quarter-turn shut-off with 1/4 in. compression outlet
  • Snap-on faceplate accommodates up to 3/4 in. drywall
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • No special tools, crimping, glue or solder required
  • Can be rotated for easier and faster installation
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Snap-on faceplate accommodates up to 3/4" drywall
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1061
ASTM:
ASTM F-876, ASTM B-88, ASTM D-2846, ASTM F-2769
Box Material:
Plastic
Connection Size:
1/2
Depth:
3-1/2 in
Fire Rated:
No
Height:
7-15/16 in
Length:
8-1/4 in
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
5-3/4 in x 4-7/8 in x 3-1/2 in
Supply Box Connection Type:
Push Connect
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
697285021969
Water Hammer Arrestor Included:
No