5 x 3/4 x 1/2 in. Push-On x FNPT Water Heater Kit
5 x 3/4 x 1/2 in. Push-On x FNPT Water Heater Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quality engineered and manufactured
- Kit includes 2 SharkBite® connector fittings and a disconnect clip
- Instant push-fit connection for increased ease-of-use
Specifications
- End Connection 1:
- Push
- End Connection 2:
- FPT
- End Connections:
- Push x FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 5
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- Product Type:
- Part Kits
- UPC:
- 697285956506