Anti-siphon and Frost-proof Forged Steel 12 in. MHT Sillcock
Anti-siphon and Frost-proof Forged Steel 12 in. MHT Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Remove if needed using disconnect clip or disconnect tongs (both sold separately)
- Automatic drain feature
- Integrated anti-siphon vacuum breaker
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1019
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MGHT
- End Connection 2:
- MGHT
- End Connections:
- MGHT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Round
- Height:
- 17-19/50
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 12
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Width:
- 3-7/50