1 x 3/4 in. Brass Meter Swivel Nut x Push-to-Connect 175 psi Backflow Preventer
BF-5 Series 1 x 3/4 in. Brass Meter Swivel Nut x Push-to-Connect 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with PEX, copper, CPVC and PE-RT pipe
- No special tools, crimping, glue or solder required
- Ideal for working in tight spaces
- Can be installed horizontally or vertically
- Remove if needed using disconnect clip or disconnect tongs
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1024
- CSA Certified:
- CSA B64.6
- Collection:
- BF-5 Series
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- Push
- End Connections:
- Meter Swivel Nut x Push
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 697285039056
- Valve Body Material:
- Brass
- Valve Size:
- 1 in x 3/4 in
- Valve Type:
- Double Check Valve