1/2 in. Barbed Oval Handle Straight Supply Stop Valve in Chrome Plated
Carter 1/2 in. Barbed Oval Handle Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sleek chrome finish for an attractive appearance
- Quarter-turn full-port brass ball valve
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Remove using a disconnect clip or disconnect tongs (both sold separately)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-1807, ASTM F-2098, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- Carter
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Handle Material:
- Metal
- Handle Type:
- Oval
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 200
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- No
- UPC:
- 697285605855
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 5 in