1/2 in. Brass Push x 1/2 in. MPT Adapter
EvoPEX™ 1/2 in. Brass Push x 1/2 in. MPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM F-877-2011, ASTM E-119, ASTM E-84
- CSA Certified:
- CSA B137.5
- Collection:
- EvoPEX™
- End Connection 1:
- Push
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp x MPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 3
- Pressure - High:
- 80, 100, 160
- UL Listed:
- No
- UPC:
- 697285053267