1/2 in. Plastic PEX Push Tee
EvoPEX™ 1/2 in. Plastic PEX Push Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Compatible with PEX pipe only
- No crimp / clamp / PEX rings or special tools required
- Green visual indicator shows PEX pipe is inserted to the proper depth
- Approved for underground and behind-the-wall applications with no access panels
- 25-year system warranty when used with SharkBite PEX pipe
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-84, ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- EvoPEX™
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push x Push x Push
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Size 3:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Acudel
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL CS101/UL CS102.2