1 in. PEX Plastic Cap (Pack of 2)
EvoPEX™ 1 in. PEX Plastic Cap (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Compatible with PEX pipe only
- No crimp / clamp / PEX rings or special tools required
- Green visual indicator shows PEX pipe is inserted to the proper depth
- Approved for underground and behind-the-wall applications with no access panels
- 25-year system warranty when used with SharkBite PEX pipe
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-84, ASTM F-876, ASTM F-877 2011
- CSA Certified:
- CSA B125.3, CSA B137.5
- Clean Bagged:
- No
- Collection:
- EvoPEX™
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-53/100 in
- Material:
- Plastic
- Material Type:
- Acudel
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 2
- UL Listed:
- UL CS101/UL CS102.2
- UPC:
- 697285053472