This product requires certification to purchase.

1 in. Push-to-Connect Plastic 90 Degree Elbow (Pack of 2)

SharkBite®

EvoPEX™ 1 in. Push-to-Connect Plastic 90 Degree Elbow (Pack of 2)

  • Fast #
  • Part #SK260WP2
  • Item #8046965
  • Manufacturer Part #K260WP2
5 out of 5 Customer Rating
Brand image
SharkBite®

EvoPEX™ 1 in. Push-to-Connect Plastic 90 Degree Elbow (Pack of 2)

  • Fast #
  • Part #SK260WP2
  • Item #8046965
  • Manufacturer Part #K260WP2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Compatible with PEX pipe only
  • No crimp / clamp / PEX rings or special tools required
  • Green visual indicator shows PEX pipe is inserted to the proper depth
  • Approved for underground and behind-the-wall applications with no access panels
  • 25-year system warranty when used with SharkBite PEX pipe
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASTM:
ASTM E-119, ASTM E-84, ASTM F-876, ASTM F-877 2011
Clean Bagged:
No
Collection:
EvoPEX™
Elbow Degree:
90°
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Acudel
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Package Quantity:
Pack of 2
Pressure - High:
200
Pressure - Maximum:
305 psi
UL Listed:
UL CS101/UL CS102.2
UPC:
697285053304
Weight:
0.159 lb