This product requires certification to purchase.

Lead Law Compliant 1 *SHARKB Ball Valve With Drain

SharkBite®

Lead Law Compliant 1 *SHARKB Ball Valve With Drain

  • Fast #
  • Part #S223060000LF
  • Item #4596453
  • Manufacturer Part #22306-0000LF
3.3 out of 5 Customer Rating
Brand image
SharkBite®

Lead Law Compliant 1 *SHARKB Ball Valve With Drain

  • Fast #
  • Part #S223060000LF
  • Item #4596453
  • Manufacturer Part #22306-0000LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pisgah Forest, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Ideal for working in tight spaces
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI 372
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect x Push-to-Connect
FM Approved:
No
Handle Material:
Metal
IAPMO Listed:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Recommended Valve Application:
Water
Temperature Range:
33 to 200 Deg F
UL Listed:
No
UPC:
697285000278
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve