This product requires certification to purchase.

LF 1-1/2X1-1/4 *SHARKB FTG RED

SharkBite®

LF 1-1/2X1-1/4 *SHARKB FTG RED

  • Fast #
  • Part #SUXL124135
  • Item #7643879
  • Manufacturer Part #UXL124135
5 out of 5 Customer Rating
Brand image
SharkBite®

LF 1-1/2X1-1/4 *SHARKB FTG RED

  • Fast #
  • Part #SUXL124135
  • Item #7643879
  • Manufacturer Part #UXL124135
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F
UPC:
697285039377