LF 3/4X3/4 COUP 2.6-1.3
LF 3/4X3/4 COUP 2.6-1.3
Frequently Purchased Together
Product Details
Product Details
- Fastest way to connect PEX, copper, CPVC, or PE-RT pipe
- Half the insertion force with double the burst pressure
- Can be installed on wet lines and pressure tested immediately
- Stainless steel retainer adds strength and durability
- High-performance DZR lead-free brass body
- No special tools, crimping, soldering or glue required
- Can be rotated after installation
- No tube liner required for PEX
- Rated to 200 degrees Fahrenheit and 400 psi
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Pressure - Maximum:
- 400 psi
- Temperature Range:
- 33 to 200 Deg F