3/4 in. Push-to-Connect X FNPT SharkBite Max Ball Valve
Max 3/4 in. Push-to-Connect X FNPT SharkBite Max Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with PEX, copper, CPVC PE-RT, or HDPE pipe
- Requires no special tools to install on hot or cold-water lines
- Can be installed on wet or dry lines pressure tested immediately
- Rated to 200 degrees F and 400 psi
- Rotatable after installation and removable
- PEX tube liner not required after installation and removable
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
- Low-lead DZR corrosion-resistant brass body
- Code approved, IAPMO listed
Specifications
- ASTM:
- ASTM F877, ASTM F1960
- Collection:
- Max
- End Connection 1:
- Push
- End Connection 2:
- FNPT
- End Connections:
- Push x FNPT
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- Origin:
- Global
- Pressure - High:
- 400
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- Temperature Range:
- 33 to 200 Deg F
- Type:
- SUR22186
- UPC:
- 697285081932