This product requires certification to purchase.

SHOWER/TUB SHARKBITE MAX INSTALLATION KIT

SharkBite®

SHOWER/TUB SHARKBITE MAX INSTALLATION KIT

  • Fast #
  • Part #SUR25567
  • Item #11601308
  • Manufacturer Part #UR25567
5 out of 5 Customer Rating
Brand image
SharkBite®

SHOWER/TUB SHARKBITE MAX INSTALLATION KIT

  • Fast #
  • Part #SUR25567
  • Item #11601308
  • Manufacturer Part #UR25567
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fastest way to connect PEX, copper, CPVC, or PE-RT pipe
  • Half the insertion force with double the burst pressure
  • Can be installed on wet lines and pressure tested immediately
  • Rotatable after installation and removable
  • PEX tube liner not required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Low-lead DZR corrosion-resistant brass body
  • Rated to 200-degrees F and 400 PSI
  • Code approved, IAPMO listed
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Push
End Connection 2:
FPT
End Connections:
Push x FPT
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
Type:
SUR25567
UPC:
697285075078