1 in. Stainless Steel Reduced Port Threaded Gate Valve
1 in. Stainless Steel Reduced Port Threaded Gate Valve
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Aluminum
- Length:
- 2-17/25
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Screw-in
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve