This product requires certification to purchase.

1-1/2 in. Stainless Steel Threaded Gate Valve

Sharon Piping & Eqpt/Sharpe Valve

Series 30276 1-1/2 in. Stainless Steel Threaded Gate Valve

  • Fast #
  • Part #S30276J
  • Item #407295
  • Manufacturer Part #30276 1-1/2
3.6 out of 5 Customer Rating
Brand image
Sharon Piping & Eqpt/Sharpe Valve

Series 30276 1-1/2 in. Stainless Steel Threaded Gate Valve

  • Fast #
  • Part #S30276J
  • Item #407295
  • Manufacturer Part #30276 1-1/2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Non-Rising Stem (NRS) Design
  • Bi-directional shut-off
  • Size Range: NPS 1/2"-3" (DN 15-80)
  • Pressure Rating: 200 CWP
  • Body Materials: Cast Stainless Steel
  • Standard: MSS SP-110
  • End Connections: Threaded, Socket Weld
  • Requires Certification

Specifications

Collection:
Series 30276
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Aluminum
Height:
7-9/25
Length:
3-3/20
MSS:
MSS SP-110
Material:
Stainless Steel, Plastic, Aluminum
Material Type:
316, PTFE
Maximum Temperature:
350
Pressure - Maximum:
300 psi
Pressure Class:
200#
Recommended Valve Application:
Industrial
Valve Body Material:
Stainless Steel
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Handwheel
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve