1/2 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
Series 5457 1/2 in. Stainless Steel Standard Port Threaded 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Standard port
- 2000 CWP (1/4"-1")1500 CWP (1 1/4"-2") 150 WSP with RTFE Seats 250 WSP with Nova Seats
- Carbon steel ASTM A216 WCB or 316 stainless steel ASTM A351 CF8M
- Threaded ends
- Blow-out proof stem
- Lockable lever handle
Documents
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Series 5457
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Stainless Steel
- ISO:
- ISO 9001:2015
- Length:
- 2-8/25
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, RTFE
- Maximum Temperature:
- 450
- Pressure - High:
- 2000
- Pressure Class:
- 150#, 2000#
- Recommended Valve Application:
- Cold Working Pressure, Steam
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.7