This product requires certification to purchase.

24 in. Microwave Drawer in Stainless Steel

This product has been replaced by

Sharp Electronics Stainless Steel 15 in. 1.2 cu. ft. 950 W Built-In Microwave
Sharp Electronics 15 in. 1.2 cu. ft. 950 W Built-In Microwave in Stainless Steel
Manufacturer Part #KB6524PSY
Sharp Electronics

24 in. Microwave Drawer in Stainless Steel

  • Fast #
  • Part #SKB6524PS
  • Item #3804683
  • Manufacturer Part #KB-6524PS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Sharp Electronics Stainless Steel 15 in. 1.2 cu. ft. 950 W Built-In Microwave
Sharp Electronics 15 in. 1.2 cu. ft. 950 W Built-In Microwave in Stainless Steel
Manufacturer Part #KB6524PSY
Sharp Electronics

24 in. Microwave Drawer in Stainless Steel

  • Fast #
  • Part #SKB6524PS
  • Item #3804683
  • Manufacturer Part #KB-6524PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Front mounted touch controls
  • Requires Certification

Specifications

AMP:
14.5
CEC Compliant:
For Sale in CA
Capacity:
1.2 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-3/16
Height:
15-15/32
UPC:
074000617773
Volts:
120V
Width:
23-7/8