This product requires certification to purchase.

1/2 in. Stainless Steel Full Port Threaded 6000# Ball Valve

Sharpe Valves

Series 50F76 1/2 in. Stainless Steel Full Port Threaded 6000# Ball Valve

  • Fast #
  • Part #SSV50F76004
  • Item #7570552
  • Manufacturer Part #SV50F76004
4.8 out of 5 Customer Rating
Brand image
Sharpe Valves

Series 50F76 1/2 in. Stainless Steel Full Port Threaded 6000# Ball Valve

  • Fast #
  • Part #SSV50F76004
  • Item #7570552
  • Manufacturer Part #SV50F76004
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Series 50F76
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Type:
Locking Lever
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
200
Pressure - High:
6000
Pressure Class:
6000#
Recommended Valve Application:
Water, Oil, Gas
Temperature Range:
0 to 200 Deg F
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve