1-1/4 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
Series 5303 1-1/4 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-directional, bubble tight shut-off
- Size range: NPS 1/4" - 4" (DN 8-100) full port
- Pressure rating: 1000 CWP; 600 CWP
- Body materials: Cast carbon steel, cast stainless steel
- Standard: MSS SP-110
- End connections: Threaded, socket weld, butt weld
- Blow-out proof stem
- Lockable handle as standard
- Optional oval handles for smaller sizes
- Actuator mounting pad
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 CF8M
- Collection:
- Series 5303
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Stainless Steel
- Length:
- 4-33/100 in
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- 300, 316, A216-WCB, RTFE
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Cold Working Pressure
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4 lb