3/8 in. Stainless Steel Standard Port FNPT 2000# Ball Valve
Series 5457 3/8 in. Stainless Steel Standard Port FNPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bi-directional, bubble tight shut-off
- Size range: NPS 1/4" - 2" (DN 8-50) standard port
- Pressure rating: 2000 CWP; 1500 CWP
- Body materials: Cast carbon steel, cast stainless steel
- End connections: Threaded
- Blow-out proof stem
- Lockable handle as standard
- Optional oval handles
Specifications
- ASME:
- ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-351 CF8M
- Collection:
- Series 5457
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- Length:
- 2-1/4 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 300, 316, RTFE
- Pressure - High:
- 2000, 250
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.7 lb